DESCRIPTION

  • 2 tier
  • Height: 10"
  • Made of solid Forged Brass
  • Width: 8 1/2"

Gatco 2-Tier Corner Shower Basket

G1475

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY