DESCRIPTION

  • 9 Sensor Settings; Kitchen Timer
  • Depth: 6"
  • Length: 20 1/2"

Gatco Tiara 20-1/2 in. Glass Shelf

GAT4326

Color Finish

 

SPECIFICATIONS

Collection
Tiara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Glass Type
Tempered
Length
20-1/2 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS