DESCRIPTION

  • Depth: 6"
  • Length: 22 1/2"

Gatco Marina 20-1/2 in. Vanity Glass Shelf

GAT5235

Color Finish

 

SPECIFICATIONS

Collection
Marina
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Length
20-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS