DESCRIPTION

  • Depth: 6"
  • Length: 20"

Gatco Franciscan 20 in. Glass Shelf

G5287

Color Finish

 

SPECIFICATIONS

Collection
Franciscan
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Glass Type
Tempered
Length
20 in
Material
Glass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS