DESCRIPTION

  • Depth: 6"
  • Length: 20"
  • Tempered glass

Gatco Bleu 21-1/4 in. Glass Shelf

G4736

Color Finish

 

SPECIFICATIONS

Collection
Bleu
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
21-1/4 in
Length
21-1/4 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY