DESCRIPTION

  • 22 1/2" L x 4 9/16" W x 1 7/8" H
  • Provides tempered glass shelf
  • Solid brass construction, exposed pop-up drain without overflow
  • Tools included

Gatco Latitude 2 22-1/2 in. Glass Shelf

G4296

Color Finish

 

SPECIFICATIONS

Collection
Latitude 2
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-1/2 in
Height
1-7/8 in
Length
22-1/2 in
Material
Glass
Width
4-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY