DESCRIPTION

Gatco 22 x 30 in. 4-Bucket Mirror

GAT1563

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
22 in
Material
Solid Brass
Type
Rectangle Mirrors
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY