DESCRIPTION

  • Double towel bar

Gatco Channel 24 in. Double Towel Bar

G464

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Channel
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY