DESCRIPTION

  • Double towl bar
  • Length: 24"

Gatco Bleu 24 in. Double Towel Bar

G4734

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Bleu
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY