DESCRIPTION

  • Bonnetless, outside screw and yoke
  • Double towel bar

Gatco Marina 24 in. Double Towel Bar

G5229

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Marina
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS