DESCRIPTION

  • ADA-AG approved

Gatco Latitude II 24 in. Grab Bar

GAT855

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Latitude II
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3-1/4 in
Length
12 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY