DESCRIPTION

  • Solid forged brass
  • Tubing is 3/4"

Gatco Tiara 24 in. Towel Bar

G4320

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tiara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
24 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS