DESCRIPTION

  • Single towel bar
  • Tubing is 3/4"

Gatco Tiara 24 in. Towel Bar

G4330

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tiara
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS