DESCRIPTION

  • Single towel bar
  • Tubing is 5/8"

Gatco Bleu 24 in. Towel Bar

G4710

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Bleu
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY