DESCRIPTION

  • Single towel bar
  • Tubing is 3/4"

Gatco Marina 24 in. Towel Bar

G5226

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Marina
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS