DESCRIPTION

  • Hand polished satin nickel finish
  • Lifetime functional guarantee
  • Mounting hardware included
  • Single towel bar

Gatco Marina 24 in. Towel Bar

G5841

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Marina
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-1/5 in
Height
3-1/5 in
Length
24 in
Material
Brass, Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS