DESCRIPTION

  • Double towel bar

Gatco Designer II 24 x 4-9/10 in. Double Towel Bar

G5375

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Designer II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-9/10 in
Height
4-1/2 in
Installation Type
Wall Mount
Length
24 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY