Gatco

3-Arm Floor Towel Stand in Polished Chrome

Part #G1354  |  Manufacturer Part #1354

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Material: Brass