DESCRIPTION

Gatco Charlotte™ 3 in. Standard Tissue Holder

G4353

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY