DESCRIPTION

Gatco Latitude II 3 Light Sconce Bath Light

G168

Color Finish

 

SPECIFICATIONS

Collection
Latitude II
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4-5/8 in
Energy Star Compliant
No
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
19-5/8 in

Starting at
Call for Pricing
  • QUANTITY