DESCRIPTION

  • Depth: 6"
  • Height: 25"
  • Length: 20-1/2"

Gatco Premier 3-Tier Glass Shelf

G1394

Color Finish

 

SPECIFICATIONS

Collection
Premier
Color Finish
Polished Chrome
Depth
6 in
Length
20-1/2 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY