DESCRIPTION

  • Single towel bar

Gatco Designer II 30 in. Towel Bar

G5078

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Designer II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
30 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS