DESCRIPTION

  • Hand polished chrome finish
  • Lifetime functional guarantee
  • Mounting Hardware Included
  • Single towel bar

Gatco Marina 30 in. Towel Bar

G5225

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Marina
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Height
3-1/4 in
Length
30 in
Material
Brass, Zinc

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS