31-1/2 x 23-1/2 in. Rectangular Wall Mirror in Polished Chrome
31-1/2 x 23-1/2 in. Rectangular Wall Mirror in Polished Chrome
Frequently Purchased Together
Product Details
- Rectangular tilt mirror
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 31-1/2 in
- Material:
- Zinc
- Product Type:
- Rectangular Mirror
- Width:
- 23-1/2 in