DESCRIPTION

  • Rod only

Gatco 6 ft. Shower Rod

G801

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
1 in
Length
6 ft
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY