DESCRIPTION

  • Polished Chrome
  • Rod only

Gatco 6 ft. Shower Rod

G813

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/4 in
Diameter
1 in
Length
6 ft
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS