DESCRIPTION

  • Depth: 6"
  • Glass vanity shelf

Gatco Premier 6 x 19-3/4 in. Glass Vanity Shelf

G1465

Color Finish

 

SPECIFICATIONS

Collection
Premier
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Length
19-3/4 in
Material
Brass
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS