DESCRIPTION

  • Height: 22"
  • Lifetime functional guarantee

Gatco 7-1/2 in. Toilet Tissue Holder Stand

G1436

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome/Polished Brass
Color Finish Category
Brass Tones
Height
22 in
IAPMO Listed
No
Material
Steel
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS