1 Robe Hook in Polished Chrome
Channel 1 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Channel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Width:
- 2-1/4 in