Gatco

Channel Suite 23-1/2 x 31-1/2 in. Large Rectangular Mirror in Satin Nickel

Part #G4699S  |  Manufacturer Part #4699S

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Channel Suite

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 31-1/2 in

Installation Type: Wall Mount

Type: Large Rectangular Mirror

UL Listed: No

Width: 23-1/2 in