32 x 3-1/10 x 27-1/2 in. Frameless Mirror Oval in Satin Nickel
Charlotte 32 x 3-1/10 x 27-1/2 in. Frameless Mirror Oval in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/10 in
- Glass Type:
- Beveled
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/10 in
- Material:
- Brass, Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Frameless Mirror
- Shape:
- Oval
- Style:
- Traditional
- Weight:
- 10 lb
- Width:
- 27-1/2 in