DESCRIPTION

  • Double towel bar

Gatco Charlotte™ Double Arm Towel Bar in Satin Nickel

G4364

Color Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
24 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS