DESCRIPTION

  • Pair of shower curtain rings
  • Rings only

Gatco Curtain Ring

G831

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Bronze
Color Finish Category
Bronze Tones
Diameter
1-3/4 in
IAPMO Listed
No
Material
Brass
Width
1/4 in

Starting at
Call for Pricing
  • QUANTITY