DESCRIPTION

  • Double towel bar

Gatco Tiara Double Arm Bar

G4344

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tiara
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
5-1/4 in
Height
3 in
Installation Type
Wall Mount
Length
24 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS