DESCRIPTION

  • Double towel bar

Gatco Charlotte™ Double Arm Towel Bar

G4364

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS