DESCRIPTION

  • Height: 5 1/2"

Gatco Double Porcelain Robe Hook

G1265A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
5-1/2 in
Material
Solid Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS