DESCRIPTION
- 125 PSI WSP (Saturated Steam to 353° F)
- Class 125 Flanges: ANSI B16.1
- Design & Testing: MSS SP-71
- Face to Face Dimensions: ANSI B16.10
- Flat Faced Flanges
- Height: 2 3/4"
- Horizontal or Vertical Installation with Upward Flow
- Horizontal swing
- Pressure/Temperature Rating: ANSI B16.1
Gatco Double Robe Hook
G5076
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Height
- 2-3/4 in
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday