DESCRIPTION

  • Double towel bar

Gatco Tiara Double Towel Bar

G4324

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tiara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS