Elevate Suite 20-3/4 in. Hotel Towel Center in Polished Chrome

Part #G1542  |  Item #7103347  |  Manufacturer Part #1542

$151.20 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Elevate Suite

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 21 in

IAPMO Listed: No

Width: 20-3/4 in