Gatco
Elevate Suite 22 x 30 in. Mirror in Polished Chrome
Part #G1595 | Item #7236970 | Manufacturer Part #1595
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3
How to get it:
Product Details
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Elevate Suite
Color Finish: Polished Chrome
Color Finish Category: Chromes
Height: 30 in
Installation Type: Wall Mount
Product Type: Mirror
UL Listed: No
Width: 22 in