Elevate Suite 24 in. Towel Holder in Polished Chrome

Part #G4057  |  Item #7100531  |  Manufacturer Part #4057

$134.40 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Elevate Suite

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 5-1/4 in

IAPMO Listed: No

Length: 24 in

Mount Type: Wall

Number of Bars: 6