Toothbrush and Tumbler Holder Polished Chrome;White Porcelain
Franciscan Toothbrush and Tumbler Holder Polished Chrome;White Porcelain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length: 5 1/2"
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Franciscan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 5-1/2 in