DESCRIPTION

Gatco Oldenburg Incandescent Wall Sconce

G1656

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Oldenburg
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
9-1/2 in
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Metal
Number Of Lights
3
Watts
107
Width
23 in

Starting at
Call for Pricing
  • QUANTITY