Latitude² 1 Light Sconce Polished Chrome

Part #GAT1680  |  Item #3973312  |  Manufacturer Part #1680

$71.83 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wall sconce

Specifications

Bulb Type: Incandescent

Collection: Latitude²

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Height: 9-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Number Of Lights: 1

Volts: 120V

Watts: 101

Width: 4-1/2 in