1 Robe Hook in Polished Chrome
Latitude II 1 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
- Lifetime functional guarantee
- Mounting hardware included
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Latitude II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Width:
- 2 in