18 in. Towel Bar in Satin Nickel

You last purchased this on
 
Gatco

Latitude II 18 in. Towel Bar in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Latitude II 18 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #G4291
  • Item #3145499
  • Manufacturer Part #4291
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • Lifetime functional guarantee
  • Single towel bar
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Latitude II
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/32 in