Round Closed Towel Ring in Polished Chrome

You last purchased this on
 
Gatco

Latitude² Round Closed Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Latitude² Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #G4242
  • Item #3108744
  • Manufacturer Part #4242
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • Color/Finish: Polished Chrome
  • Diameter: 6 1/2"
  • Lifetime functional guarantee
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Latitude²
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/4 in
Diameter:
6-1/2 in
Material:
Brass, Zinc
Mount Type:
Wall
Projection:
2-1/4 in
Ring Type:
Closed
Shape:
Round
Width:
6-3/5 in