24 in. Towel Holder in Polished Chrome

You last purchased this on
 
Gatco

Latitude² Suite 24 in. Towel Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gatco

Latitude² Suite 24 in. Towel Holder in Polished Chrome

  • Fast #
  • Part #G4247
  • Item #3780257
  • Manufacturer Part #4247
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Latitude² Suite
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
5-1/4 in
Installation Type:
Wall Mount
Length:
24 in
Mount Type:
Wall
Number of Bars:
1
Width:
10-1/4 in