Marina Toothbrush Holder and Tumbler Satin Nickel

Part #G5852  |  Item #1630515  |  Manufacturer Part #5852

$26.88 EACH

Color/Finish: Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Length: 5 1/2"
  • Mounting hardware included
  • White Porcelain/Satin Nickel
  • Lifetime functional guarantee

Documents

Specifications

ADA Compliant: No

Collection: Marina

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Length: 5-1/2 in