DESCRIPTION

Gatco Oval Mirror

GAT4349

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
26-1/2 in
Material
Solid Brass
Type
Oval Mirrors
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY